Beli tap and die set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Molykote 1000 Paste Anti-Seize (Pelumas Ulir Baut)
    Mulai

    Rp569.900

    Molykote 1000 Paste Anti-Seize (Pelumas Ulir Baut)
    atribut:
    • Size (kg): 1
    • Service Temperature Range (°C/°F): -30 to 650/-22 to 1,202
    • Unworked penetration (mm/10): 280-310
    • Color: Brown
    • Density (g/mL): 1.26 at 20°C (68°F)
    • Weld load (N): 4800
    • Frictional Force (N): 2600
    • Initial Break-Away Torque (N m): 135
    • Load (N): 20000
    • Screw Test (micron): Thread 0.13, Head 0.08
    • Wear Scar Under 400 N Load (mm): 0.65
  2. JTC Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp2.499.900

    JTC Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    Alat senai dan tap manual set yang bisa dipakai untuk membuat drat / ulir pada baut dan lubang untuk baut.
  3. TEKIRO Tap and Die Set (Set Alat Tap dan Senai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp569.900

    TEKIRO Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    - Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.
    atribut:
    • Material: Heat Treated Carbon Steel
  4. BOSCH Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp6.099.900

    BOSCH Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    The taps and dies in these sets are made from carbon steel. They are an economical choice for internal- and external-threading applications in maintenance operations.
    atribut:
    • UNSPSC: 23153305
    • 55% Thread Drill Size: #13; #21; #3; #32; 10.20mm; 11.30mm; 11.80mm; 11/32inch; 3.60mm; 3/32inch; 4.25mm; 5.70mm; 8.40mm; 9/32inch; I; W
    • 65% Thread Drill Size: #23; #34; #5; 10.00mm; 11.00mm; 11.60mm; 17/64inch; 2.30mm; 3.50mm; 4.15mm; 4.60mm; 7/32inch; J; P; R; V
    • 75% Thread Drill Size: #21; #25; #36; #7; 11.40mm; 2.20mm; 27/64inch; 3.40mm; 4.45mm; 5.45mm; 5/16inch; 8.50mm; 9.95mm; F; I; U
    • Case Type: Plastic
    • Die Finish: Bright (Uncoated)
    • Die Hex Size (inch): 1
    • Die Material: High Speed Steel
    • Die Material Grade: Carbon Steel
    • Die Shape: Hex
    • Die Thread Sizes Included: #4-40; Pipe: 1\" 1/8-27; #6-32; #8-32; #10-24; #10-32; #12-24; 1/4\"-20; 1/4\"-28; 5/16\"-18; 5/16\"-24; 3/8\"-16; 3/8\"-24; 7/16\"-14; 7/16\"-20; 1/2\"-13; 1/2\"-20
    • Die Type: Solid
    • Drill Bit Size: #16; #21; #26; #29; #3; #36; #43; #7; 25/64in; 27/64in; 29/64in; 5/16in; F; I; Q; U
    • Features: General Purpose Jobs
    • Material - Machining: High Speed Steel
    • Max. Die Thread Size: 1/2\"-20
    • Max. Tap Thread Size: 1/2\"-20
    • Measurement System: SAE
    • Min. Tap Thread Size: #4-40
    • Min. bore dia.: 4-40
    • Number of Dies in Set: 1
    • Number of Pieces: 40
    • Number of Taps: 17
    • Tap Chamfer: Plug; Taper
    • Tap Finish: Bright (Uncoated)
    • Tap Material: High Speed Steel
    • Tap Sizes Included: #10-24; #10-32; #12-24; #4-40; #6-32; #8-32; 1/2\"-13; 1/2\"-20; 1/4\"-20; 1/4\"-28; 3/8\"-16; 3/8\"-24; 5/16\"-18; 5/16\"-24; 7/16\"-14; 7/16\"-20; Pipe: 1\" 1/8-27
    • Tap Type: Pipe Tap; Plug Taps
    • Thread Direction: Right Hand
    • Thread Type: UNC
    • Thread per Inch: 13; 14; 16; 18; 20; 24; 27; 28; 32; 40
  5. Volkel Tap and Die Set Hexagonal Nuts (Set Alat Tap dan Senai)
    Mulai

    Rp19.999.900

    Volkel Tap and Die Set Hexagonal Nuts (Set Alat Tap dan Senai)
    Deskripsi:
    HexTap - Double ended tap + hexagon die nuts (set of 22 pcs.) M 3 - M 20Unique threading tool set which can be completely operated without maintenance tools only with standard hand tools. For cleaning and repairing damaged threads, and for general use in awkward places.Contents:1x Threading-Bit 1/4" HexTap S M 3 (67026)1x Threading-Bit 1/4" HexTap S M 4 (67030)1x Threading-Bit 1/4" HexTap S M 5 (67034)1x Threading-Bit 1/4" HexTap S M 6 (67038)1x Threading-Bit 1/4" HexTap S M 8 (67042)1x Threading-Bit 1/4" HexTap S M 10 (67046)1x Double Ended Tap, Multi-Drive HexTap DS M 12 (67050)1x Double Ended Tap, Multi-Drive HexTap DS M 14 (67051)1x Double Ended Tap, Multi-Drive HexTap DS M 16 (67052)1x Double Ended Tap, Multi-Drive HexTap DS M 18 (67053)1x Double Ended Tap, Multi-Drive HexTap DS M 20 (67054)1x HSS Hexagon die nut M 3 (27126)1x HSS Hexagon die nut M 4 (27130)1x HSS Hexagon die nut M 5 (27134)1x HSS Hexagon die nut M 6 (27138)1x HSS Hexagon die nut M 8 (27142)1x HSS Hexagon die nut M 10 (27146)1x HSS Hexagon die nut M 12 (27150)1x HSS Hexagon die nut M 14 (27154)1x HSS Hexagon die nut M 16 (27158)1x HSS Hexagon die nut M 18 (27162)1x HSS Hexagon die nut M 20 (27166)
    atribut:
    • Material: HSS-G
    • Packing: In Wooden Case
  6. KRISBOW Electronic Maintenance Tool Kit (Set Perkakas)
    Mulai

    Rp839.900

    KRISBOW Electronic Maintenance Tool Kit (Set Perkakas)
    Deskripsi:
    Electronic Maintenance Kit (20pcs)
    atribut:
    • Dimension (LxWxH) (mm): 300x200x50
  7. CENTURY DRILL AND TOOL Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp4.799.900

    CENTURY DRILL AND TOOL Tap and Die Set (Set Alat Tap dan Senai)
    atribut:
    • UNSPSC: 31160000
    • Thread Direction: Right Hand
  8. KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)
    Mulai

    Rp619.900

    KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)
    Deskripsi:
    TAP DIE SET M3-M12 40EA ORTDM0312A
    atribut:
    • Current (A): 40 each
  9. TEKIRO Bench Vise (Ragum)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp719.900

    TEKIRO Bench Vise (Ragum)
    Deskripsi:
    TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steel
    atribut:
    • Material: Forged Steel
  10. WESTWARD Adjustable Hand Reamer Set (Reamer Tangan)
    Mulai

    Rp999.900

    WESTWARD Adjustable Hand Reamer Set (Reamer Tangan)
    Deskripsi:
    Adjustable hand reamers have nuts and blades that can be adjusted to allow the tool to enlarge or finish holes of different sizes in metal workpieces. These hand reamers are held with a tap wrench, adjustable wrench, or vise and are slowly rotated to feed the reamer into the hole. Adjustable hand reamers have a tendency to chatter and are a good choice for occasional reaming tasks or for light-duty reaming in assembly and maintenance operations. These reamer sets contain multiple adjustable hand reamers in a range of sizes.
    atribut:
    • Shank Type - Machining: Straight
    • Blade Type: Straight
    • Finish - Machining: Black Oxide
    • Flute Type: Straight
    • Material - Machining: High Speed Steel
    • Measurement System: Fractional Inch
    • UNSPSC: 23171610
  11. Kennedy Tap & Die Set
    Mulai

    Rp3.599.900

    Kennedy Tap & Die Set
    Deskripsi:
    A comprehensive threading set containing machine ground metric Taps and Dies made from durable high speed steel.Contents:(1) Bar Type Tap Wrench: M1-M12(7) HSS Dies: 3-0.50, 4-0.70, 5-0.80, 6-1.00, 8-1.25, 10-1.50, 12-1.75(7) Straight Flute Plug Taps: 3-0.50, 4-0.70, 5-0.80, 6-1.00, 8-1.25, 10-1.50, 12-1.75(1) Metric Thread Pitch GaugeCarrying Case(7) Straight Flute Second Taps: 3-0.50, 4-0.70, 5-0.80, 6-1.00, 8-1.25, 10-1.50, 12-1.75(7) Straight Flute Taper Taps: 3-0.50' 4-0.70, 5-0.80, 6-1.00, 8-1.25, 10-1.50, 12-1.75(1) Flat Bladed Screwdriver: 6mm(1) Die Stock: 25mm ODStandards:Conforms to ISO529 and BS1127Tap Dimensions Standards: DIN 1814 DIN 225
    atribut:
    • Number of Dies: 7
    • Number of Pieces: 32
    • Number of Taps: 21
    • Tap Dimensions Standard: DIN 1814, DIN 225
    • Tap Finish/Coating: Uncoated
    • Tap Material: High Speed Steel
    • Thread Size Range: M3 - M12
    • Thread Standard: Metric
  12. KRISBOW Electrician Tool (Set Perkakas)
    Mulai

    Rp5.099.900

    KRISBOW Electrician Tool (Set Perkakas)
    Deskripsi:
    Set Content:- Insulated Screwdriver set 7pcs- PC Stool Case F/Mechanic 460x325x150mm- Insulated Combination Plier 7inch- Insulated Long Nose Plier 6inch- Insulated Diagonal Cutting Plier 6inch- Impact Drill Set 13mm 500W (21pcs)- Measuring Tape 7.5mx25mm- LED Flashlight 25LM- 2 x AA Light Weight- Tool Pouch 8 Pockets- Ballpeen Hammer 16oz Rubber Grip- Claw Hammer 12oz Rubber Grip- Groove Joint Plier 10inch- Adjustable Wrench Soft Red Handle 8inch- Crimping Pliers Set 9inch- Cold Chisel Flat 14x150mm with Hand Grip- Voltage Tester Red AC/DC 120-250V/TESPEs- Multi Purpose Elect Shears 6.1/2- KM06-287 Clamp Meter AC 600A- Analogue Multimeterlarge- Leather Work Glove- Spectacle Indoor Outdoor.
    atribut:
    • Dimensions (mm): 540x470x270
  13. Volkel Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp3.499.900

    Volkel Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    Hand tap DIN 352, Set per 3 pcsContents:1x Adjustable Tap Wrenches DIN 1814 Size 0 VÖLKEL 13000 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 1 x 0.25 VÖLKEL 27302 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 1.2 x 0.25 VÖLKEL 27306 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 1.4 x 0.3 VÖLKEL 27308 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 1.7 x 0.35 VÖLKEL 27312 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 2 x 0.4 VÖLKEL 27316 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 2.3 x 0.4 VÖLKEL 27320 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 2.6 x 0.45 VÖLKEL 27324
  14. FACOM Headlamp
    Mulai

    Rp2.699.900

    FACOM Headlamp
    atribut:
    • Length (mm): 150
    • Standards/Norms: 2011/65/EU (RoHS), 2012/19/EU (WEEE), 2014/30/EU (EMC), 2014/35/EU (LVD)
  15. SKF Bearing Grease High Performance Temperature (Gemuk Bearing)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp499.900

    SKF Bearing Grease High Performance Temperature (Gemuk Bearing)
    atribut:
    • Base Oil Type: Mineral
    • Thickener: Polyurea
    • Available for Single Point Lubrication: No
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
    • Shelf Life (year): 5
    • Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
    • Colour: Blue
    • DIN 51825 Code: K2N-40
    • Dropping Point (ISO 2176) (min) (°C): 240
    • Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • NLGI Consistency Class: 2 to 3
    • Oil Separation per DIN 51817 (%): '3 max. at 40°C
    • Operating Temperature Range (°C): -40-150
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
    • Speed (max.) n x dm (x 1000): 300
  16. SKC Tap and Die Set (Set Alat Tap dan Senai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  17. GEARWRENCH Tap & Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp4.099.900

    GEARWRENCH Tap & Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    The taps and dies in these sets are made from carbon steel. They are an economical choice for internal- and external-threading applications in maintenance operations.
    atribut:
    • UNSPSC: 23153305
    • Case Type: Plastic
    • Die Finish: Bright (Uncoated)
    • Die Material: High Speed Steel
    • Die Material Grade: Carbon Steel
    • Die Shape: Hex
    • Die Type: 5/8inch and 1inch Hex
    • Features: Auto-Locking; Eliminate Hand-Over-Hand Turning; Spring-Loaded Cap; Twist Lock Guide System Reduces The in Walk Back in
    • Standards: ASME/ANSI B94.9-1999
    • Tap Chamfer: Plug; Taper
    • Tap Finish: Bright (Uncoated)
    • Thread Direction: Right Hand
  18. TRUSCO Hand Tap and Die Set for Metric Thread (Set Alat Tap dan Senai)
    Mulai

    Rp13.999.900

    TRUSCO Hand Tap and Die Set for Metric Thread (Set Alat Tap dan Senai)
    Deskripsi:
    49
    atribut:
    • Material: Llow-Alloy Steel (SKS)
    • Set Contents: T-HT3X0.5-2、T-HT4X0.7-2、T-HT5X0.8-2、T-HT6X1.0-2、T-HT8X1.25-2、T-HT10X1.5-2、T-HT12X1.75-2、T-HT14X2.0-2、T-HT16X2.0-2、T38D-3X0.5、T38D-4X0.7、T38D-5X0.8、T38D-6X1.0、T38D-8X1.25、T38D-10X1.5、T38D-12X1.75、T38D-14X2.0、T38D-16X2.0、TH-13、TT-10、DH-38
    • Threaded: Metric Thread
    • Purpose of Use: Work Material: Iron, Light Metal.
Daftar Harga tap and die set Terbaru October 2026
Molykote 1000 Paste Anti-Seize (Pelumas Ulir Baut)Rp569.900
JTC Tap and Die Set (Set Alat Tap dan Senai)Rp2.499.900
TEKIRO Tap and Die Set (Set Alat Tap dan Senai)Rp569.900
BOSCH Tap and Die Set (Set Alat Tap dan Senai)Rp6.099.900
Volkel Tap and Die Set Hexagonal Nuts (Set Alat Tap dan Senai)Rp19.999.900
KRISBOW Electronic Maintenance Tool Kit (Set Perkakas)Rp839.900
CENTURY DRILL AND TOOL Tap and Die Set (Set Alat Tap dan Senai)Rp4.799.900
FACOM Insulated Plier (Set Perkakas)Rp3.699.900
KRISBOW Tap and Die Set Metric (Set Alat Tap dan Senai)Rp249.900
KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)Rp619.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)